- 1/16 DIN size - 48 mm x 48 mm
- Fuzzy Logic PID heat and cool control
- PID Control - Auto-tuning on cold or warm start
- Short panel depth - only 4-1/8" (105 mm) required
- Universal programmable sensor input
- Highly versatile - 6 types of output available
- Output 2 can be programmed as output or alarm
- Universal input power, 90-250 VAC or 11-26 VAC/VDC
- Highly accurate universal input
- Optional NEMA 4X / IP65 front panel
- Bumpless transfer to manual mode during sensor failure
- Wide variety of alarm mode selections
- Optional RS-232 or RS-485 communications interface
- Bright 0.40" (10 mm) red LED process display
- 0.31" (8 mm) green LED setpoint display
- High performance at a very low price
Temperature Control - Prog, 90-250V, 4-20mA, TEC14092
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 in |
| Width | 1-7/8 in |
| Depth | 4-15/16 in |
| DIN Size | 1/16 |
Product Details
| Temperature Control Range | Based on Input °F |
| Type | Digital Temperature Control |
| Power Consumption | 10VA W |
| Voltage | 250 / 90 V |
| Display Type | Dual Digital |
| Sensor Input | tc/RTD Prog. |
| Description | Temperature Controller |
| Manufacturers Part Number | TEC14092 |
| Output | 4-20mA BTU |
| Control Mode | PID |
| Brand | Tempco |
Compliance & Certifications
| Certifications | UL, CSA, CE |