Display Case Shelves
Brand
Depth
Width
Height
Color
Price
Related Products
Metal Revolving Display base measures 3" x 3" Square and has a 1.25" Center Hole Diameter. The Metal is .3125"thick and is electro zinc coated for rust resistance. The weight capacity for this unit is 200lbs.
This 12" plastic revolving display base has many applications. The overall diameter measures 12" wide and the center rotating diameter measures 11" wide. In the center of the bases is a .5" Hole. The total height of the lazy susan base is .75" High. Available in BLACK, CLEAR, and WHITE.
Clip Strip hang tab systems will help you to create powerful and appealing retail displays. 7/16" Diameter Hole, Crystal-clear 10 mil PVC, Clear adhesive (Tape area): 7/8" W x 1/2" H, 5000 Tabs per carton; 36 Tabs per sheet, O.D. 7/8" W x 1 1/4" H, Priced in "eaches", Sold in full carton quantities (of 5000) only.
Clip Strip hang tab systems will help you to create powerful and appealing retail displays. Converts hard to display clamshell packages to hang on clip strips, Tab inserts into keyhole style clamshells and secures firmly, Measures 1 3/4" (at base) x 1" (at top) x 1 7/8" H, 10 mil Crystal-clear PVC, Packed 1000 per bag - 5000 per carton.
This 4" plastic revolving display base has many applications. The overall diameter measures 4" wide, and center hole measures .5". The total height of the lazy susan base is .50" High. Load capacity of 50 LBS. Available in BLACK, CLEAR, and WHITE.