Tennsco® Jumbo Heavy Duty Storage Cabinet, 20 Gauge, 48"W x 18"D x 78"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Tennsco 48"W Jumbo Storage Cabinets store up to 13 cu. ft. more than standard 36" wide cabinets. Specially engineered box-formed shelves adjust in 2" increments. Extra-wide doors, with dual handles, swing on (4) heavy-duty leaf hinges. Raised front base with integrated levelers compensates for uneven floors. 20-22-gauge steel, 24-gauge steel shelves. Three-point lock. Powder coat paint finish. All Tennsco products are Proudly Made in the USA.
PRICE
$1,365.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 78 in |
| Gauge | 20 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Type | Storage Cabinet |
| Shelf Capacity | 400 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Black |
| Door Type | Solid |
| Series | Jumbo |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | J1878SU-BLK |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
| Brand | Tennsco |