Hallowell Extra Heavy Duty Classic DuraTough Storage Cabinet, 14 Gauge, 36"W x 21"D x 78"H, Gray
|
Questions & Answers (0)
Product Description
Hallowell 14 Gauge Extra Heavy-Duty Classic DuraTough Storage Cabinet, 36"W x 21"D x 78"H
Hallowell DuraTough all-welded storage and combination cabinets are available in Heavy-Duty and Extra Heavy-Duty models for both our Classic and Galvanite corrosion resistant series. Classic Series cabinets are fabricated from prime grade cold rolled sheet steel. Galvanite Series cabinets are fabricated from galvannealed sheets steel which as a zinc-iron alloy coating that is applied at the mill providing protection against high-humidity and moist environments. Heavy Duty Cabinets are fabricated with 16 gauge sheet steel and are fully-welded creating a rigid, durable unit. Extra Heavy-Duty Cabinets are fabricated with 14 gauge sheet steel which is 25% thicker than 16 gauge providing MAXIMUM durability. Limited Warranty of 1 Year.
Hallowell DuraTough all-welded storage and combination cabinets are available in Heavy-Duty and Extra Heavy-Duty models for both our Classic and Galvanite corrosion resistant series. Classic Series cabinets are fabricated from prime grade cold rolled sheet steel. Galvanite Series cabinets are fabricated from galvannealed sheets steel which as a zinc-iron alloy coating that is applied at the mill providing protection against high-humidity and moist environments. Heavy Duty Cabinets are fabricated with 16 gauge sheet steel and are fully-welded creating a rigid, durable unit. Extra Heavy-Duty Cabinets are fabricated with 14 gauge sheet steel which is 25% thicker than 16 gauge providing MAXIMUM durability. Limited Warranty of 1 Year.
PRICE
$1,745.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 21 in |
| Height | 78 in |
| Weight | 350 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Padlock Hasp |
| Number of Adjustable Shelves | 4 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 4 |
| Construction Type | All-Welded |
| Manufacturers Part Number | HW4SC6178-4CL |
| Brand | Hallowell |
| Type | Storage Cabinet |
| Shelf Capacity | 1450 lbs |
| Color | Gray |
| Series | Classic DuraTough |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 5 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Greenguard Children & Schools Certified |