Tensabarrier® 885 Outdoor Base Barrier Red Post, 13 'Red "Danger - Do Not Enter "Belt, 5/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Outdoor post in red with fillable base and 13ft red belt with white text reading Danger - Do Not Enter double sided print equipped with a standard belt end. All posts in this 5 pack set have 3 connecting splines to form a queue with other Tensabarrier® posts.
PRICE
$1,049.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Belt Width | 2 in |
| Belt Length | 13 ft |
| Base Weight | 2.1 lbs |
| Post Height | 38 |
| Post Diameter | 2-1/5 in |
| Base Diameter | 16 in |
Product Details
| Assembly Required | Yes |
| Belt Message | Danger - Do Not Enter |
| Type | Retractable Belt Barrier |
| Series | 885 |
| Post Material | Plastic |
| Belt Color Family | Red |
| Number of Belts | 1 |
| Post Color Family | Red |
| Base Style | Hexagon |
| Base Color Family | Gray |
| Package Quantity | 5 |
| Manufacturers Part Number | 885-21-MAX-RIX-C-5PCK |
| Indoor/Outdoor | Outdoor |
| Base Material | Plastic |
| Attachment | No |
| Brand | Tensabarrier |
| Text Color Family | White |
Compliance & Certifications
| ADA Compliant | No |