Lavi Industries JetTrac Dual Retractable Belt Barrier, 41" Red Post, 65' Neon Ylw Belt/Standard Hook
Write a Review
|
Questions & Answers (0)
Product Description
An instant barricade that features dual belt mechanisms for a total coverage area of 130 linear feet! Easily and quickly block off large areas with the industry's longest retractable belt. JetTrac's portability makes it easy to deploy and to store. In fact, a single person can cordon off a huge area in just minutes. Swiveling dual belt housings allow belts to extend in any direction. Heavy-duty design stands upright even in windy conditions. Compact design takes up little storage space. Height: 41" Base dimensions: 23" x 20" Weight: 110 lbs. Use the Standard Belt End to attach the belt to another stanchion post or wall receptacle.
PRICE
$2,599.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Height | 41 in |
| Weight | 110 lbs |
| Belt Width | 2 in |
| Base Width | 23 in |
| Belt Length | 65 ft |
| Post Height | 41 in |
| Base Length | 20 in |
| Post Diameter | 5 in |
| Base Diameter | 23 x 20 in |
Product Details
| Assembly Required | Yes |
| Belt Message | No Message |
| Wheels | Yes |
| Belt Color Family | Fluorescent Yellow |
| Manufacturers Part Number | 50-5500/RD/FY/B |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Lavi Industries |
| Type | Retractable Belt Barrier |
| Series | JetTrac Dualt Belt |
| Post Material | Steel |
| Belt Material | Polyester |
| Number of Belts | 1 |
| Post Color Family | Red |
| Base Style | Square |
| Base Color Family | Black |
| Package Quantity | 1 |
| Base Material | Plastic |
| Attachment | Standard Receiver |
| Text Color Family | No Message |
Warranty
| Warranty | Post: 3, Belt: 1 yr |
Compliance & Certifications
| ADA Compliant | No |