The Retractable Cone Bar by Cortina® expands from 4' to 6' and simply is applied by resting its rings over the top of two traffic cones. The Cone Bar is the perfect answer to create an immediate barrier in parking lots, pedestrian crossways and areas needing a hindrance. Simple to use and convenient, the cone bar is a fast and unique barrier system. Bar rings are 3" in diameter.
Cortina® 03-829CB-BLK Retractable Cone Bar, 4-6' L, Black/Gold
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 72 ft |
| Weight | 2 lbs |
| Diameter | 2 in |
Product Details
| Type | Retractable Cone Bar |
| Material | PVC |
| Package Quantity | 1 |
| Description | Cone Bar |
| Color | Black/Gold |
| Manufacturers Part Number | 03-829CB-BLK |
| Number of Reflective Stripes | 2 |
| Brand | Cortina Safety |
Related Products
36" Solid Orange Cone w/Black Base & 6"+ 4" reflective Wide body Injection molded PVC cones all vinyl construction assures durability and flexibility in all weather conditions. Long lasting, brilliant fluorescent color provides Hi-Viz protection. Ultraviolet stabilized color provides maximum resistance to fading. High density black base creates low center of gravity for maximum stability. Engineered to meet MUTCD specifications. Meets NCHRP-350 category requirements. Stenciling available on all cones at an up charge.
JBC Revolution Series Cones are the leader in the traffic safety industry. Revolution Series Cones are made from an innovative injection molded design that holds up in all temperatures and maintains color in difficult UV situations. Indented handles at the top allow the cones to easily be picked up and stacked. The black weighted bases are made entirely from recycled materials and are marked with a unique dotted pattern. Great for pedestrian traffic zones, parking lots, constructions sites, warehouses, and more, these lightweight and portable traffic cones are a cost-effective barrier ...
The Enviro-Cone® is the future of traffic cones: MUTCD Compliant, 80% recycled by weight, and can easily be recycled again if the cone is damaged or destroyed. This saves you money and helps to keep more plastic from entering our landfills. The Enviro-Cone® is manufactured from low density polyethylene, this provides superior cold weather performance and increases the life span of the Enviro-Cone® when compared to traditional PVC Cones. The Enviro-Cone® resists cracking and shattering down to -45 F; and even under the hottest conditions, the Enviro-Cone® stands tall and vertical in ...
Features: PVC Cone 28" Wide Body (1) 4" & (1) 6" 3M Reflective (3340) Collars 10 lbs Injection molded from durable PVC in fade resistant fluorescent orange. Rugged base provides excellent stability and anti-skid performance, reducing the likelihood of unwanted movement. Stem can accommodate stenciled on company logos. PVC Cone will nest with other commonly available cones. Compatible with Retractable Cone Bars. Cone has excellent stability and anti-skid performance. Ergonomic groove allows for easy handling of the PVC Cone. 4" and 6" reflective collars for MUTCD Compliant nighttime ...
Tensabarrier SafetyCrowd Control Queue Cone Topper, Blue W/ 7.5' Blk/Yllw Retractable Belt Tensabarrier Blue TensaCone Topper 7.5' Black/Yellow Chevron Retractable Belt Barrier The Tensacone Topper, measuring 3 inches wide and 9 inches high, is blue with black and yellow diagonal stripes belt and is conveniently designed to fit over most standard traffic cones. It also features 7-1/2 feet of high visibility chevron webbing, which helps connect the cones together. With its 4 way connectivity, it is very easy to use and proves to be a quick and effective way to restrict access. Traffic ...