Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advance Swing

Model # :WBB3133362

MPN #: 56100787

Nilfisk Advance Terra® 4300B Sweeper, 312 AH AGM

Product Description
With its 46" sweep path, easy-to-use design and durable construction, the Terra 4300B is a perfect cleaning solution for many applications. Offering exceptional maneuverability and a tight turning radius for cleaning in narrow, congested areas, this is a reliable, productive and economical alternative to a walk-behind sweeper. Sweep close to walls on either side of the machine with dual side brooms, and effectively sweep both sides of a 48" aisle or hallway in one pass. Optimize dust control and prevent clogging with large horizontal dust panel filter and aluminum pre-filter panel that separates up to 50% of dust and debris. Fill the large four-sided steel debris hopper to capacity without overflow. Invest in a sweeper that's built to last - constructed of durable polyethylene with a rugged steel frame, and tool-less interchangeable filters and brooms. Improve runtime with four 6V batteries and onboard charger, and ensure operator safety and efficiency with the open front Clear-View™ design. Unsurpassed Maneuverability and Performance The Terra® 4300B rider floor sweeper is a compact, high performance solution that can clean up to 60,720 sq. ft. per hour, making it an ideal machine for use indoors and out, and on a variety of surfaces - including hard floors, low nap carpets and sidewalks. Benefits of Terra 4300B Rider Sweepers With its 46" sweep path, easy-to-use design and durable construction, the Terra 4300B is a perfect cleaning solution for many applications. Offering exceptional maneuverability and a tight turning radius for cleaning in narrow, congested areas, this is a reliable, productive and economical alternative to a walk-behind sweeper.

Features:
  • Sweep close to walls on either side of the machine with dual side brooms, and effectively sweep both sides of a 48" aisle or hallway in one pass
  • Optimize dust control and prevent clogging with large horizontal dust panel filter and aluminum pre-filter panel that separates up to 50% of dust and debris
  • Fill the large four-sided steel debris hopper to capacity without overflow
  • Invest in a sweeper that's built to last - constructed of durable polyethylene with a rugged steel frame, and tool-less interchangeable filters and brooms
  • Improve runtime with four 6V batteries and onboard charger
  • Ensure operator safety and efficiency with the open front Clear-View™ design


PRICE
$30,569.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36-5/8 in
Cleaning Width46 in

Product Details

Battery Type312 Ah
Assembly RequiredNo
TypeRide-On
Vacuum Motor.8 HP
ColorGray
Cleaning Capacity60,720 ft²/hr
Wattage600 W
Voltage24 V
MaterialPolyethylene/Steel
Manufacturers Part Number56100787
Batteries312 Ah
Decibels63.8
Hopper Capacity18.49 gal
BrandAdvance Swing

Warranty

Warranty3 Years Parts, 3 Years Labor yr

Compliance & Certifications

CertificationsETL, CE