Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advance Commercial

Model # :WBB3133363

MPN #: 56383324

Nilfisk Advance SW900™ Battery Sweeper, 33" Cleaning Width

Product Description
Superior Performance in Any Setting The SW900™ Walk-Behind Battery Sweeper is designed to maximize your cleaning productivity and effectiveness in virtually any setting - indoor or outdoor, rugged industrial applications or commercial applications. Benefits of SW900 Walk-Behind Sweepers The SW900 is equipped with a large main broom and dual side brooms to improve your everyday cleaning productivity and results. With total control from the operator's position, a user-friendly ergonomic design and high cleaning performance, this is an ideal solution for contract cleaners, manufacturing plants, schools, warehouses and more.

Features:
  • Access all easy-to-use controls from the operator position and maneuver comfortably thanks to the ergonomic handlebar with propulsion control
  • Clean efficiently and effectively with direct throw design and dual side brooms for edge cleaning
  • Simplify filter cleaning with the standard manual filter shaker
  • Clean for up to 3 hours on a single battery charge
  • Expedite service and repair with one-hand hopper removal and tool-less access


PRICE
$11,395.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34 in
Cleaning Width33 in

Product Details

Battery Type12 V 189 Ah
Assembly RequiredNo
RPM420 rpm
TypeWalk-Behind
Horsepower0.9 HP
Vacuum Motor.9 HP
ColorGray
Cleaning Capacity48,850 ft²/hr
Wattage680 W
Voltage12 V
MaterialPolyethylene
Manufacturers Part Number56383324
Batteries12 V 189 Ah
Decibels70
Number of Brushes2
Hopper Capacity15.85 gal
Brush Motor RPM420 rpm
BrandAdvance Commercial
Speed2.8 mph

Warranty

Warranty3 Years Parts, 3 Years Labor yr

Compliance & Certifications

CertificationsETL, CE