Karcher B 300 Sweeper Floor Scrubber, 69" Cleaning Path, LPG
Write a Review
|
Questions & Answers (0)
Product Description
Every aspect of the Kärcher B 300 R I Lpg was designed to save you time, ultimately saving you money. This machine achieves an outstanding 178,144 ft2/hr cleaning performance. Scrub while you sweep with this dual-purpose industrial cleaner. To ensure you get a quick return on your investment we built the B 300 with a best-in-class 69-inch working width. Count on the heavy-duty steel frame and the Kubota LPG engine to provide power and reliability for years to come. Never lose sight of where you are going with the commanding view from the driver's seat of the B 300.
PRICE
$90,995.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 94-1/2 in |
| Width | 60-5/8 in |
| Height | 69-5/16 in |
| Weight | 3913 lbs |
| Cleaning Width | 69 in |
| Squeegee Width | 56-11/16 in |
| Turning Radius | 124 ° |
Product Details
| Assembly Required | No |
| Pressure Power | 330 |
| Solution Tank Capacity | 79.25 gal |
| Cleaning Capacity | 178,144 ft²/hr |
| Power Source | LPG |
| Material | Steel, Polyethylene |
| Manufacturers Part Number | 9.841-430.0 |
| Recovery Tank Capacity | 79.25 gal |
| Battery Run Time | 5-6 (LPG) hr |
| Speed | 6.65 mph |
| Brand | Karcher |
| RPM | 2600 rpm |
| Type | Ride-On Automatic Battery Floor Sweeper Scrubber |
| Horsepower | 52 HP |
| Vacuum Motor | 5 HP |
| Color | Gray |
| Drive System | Traction Drive |
| Decibels | 87 |
| Number of Brushes | 2 Side Brushes / 2 Main Brushes |
| Brush Motor RPM | 1200 rpm |
Warranty
| Warranty | 10 years body, 3 years parts and labor, 180 days travel |