TerraKing 45 Gallon Steel Bed UTV Sprayer
Write a Review
|
Questions & Answers (0)
Product Description
TerraKings versatile 45 Gal. UTV Sprayer will give you the opportunity to use either the boom spray to cover a large amount of area or the ability to use the spot sprayer for precision applications. The REMCO 100 psi, 2.2 GPM diaphragm pump is designed for maximum efficiency to provide high hour application. This sprayer also comes along with check valves in the boom tips prevent siphoning and dripping which could lead to lawn spotting. This sprayer can be used at any time during the year, to spray for a variety of reasons including: grub prevention, crab grass prevention, and perennial weeds prevention, along with liquid fertilizer applications. Spraying your yard periodically throughout the year can greatly improve your lawn's health and quality. The TerraKing 45 gal. UTV Sprayer comes with brackets to secure it the UTV bed and a 43 in. Boom with a 10 ft. Spray swath. This 45 gal. UTV Sprayer will last you for years to come with proper care and use.
PRICE
$555.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-1/2 in |
| Width | 33 in |
| Height | 43.5 in |
| Weight | 65 lbs |
Product Details
| Type | Sprayer |
| Capacity | 45 |
| Manufacturers Part Number | 45-0582 |
| PSI | 100 psi |
| Gallons per Minute | 2.2 gal/min |
| Pump Type | Diaphragm |
| Engine/Motor Type | Remco Diaphragm Pump |
| Brand | TerraKing |