Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2264759

MPN #: UTVS16

Buyers ATV/UTV Spreader – Tailgate Hitch Mount – 15 Gallon – UTVS16

Product Description
Turn your UTV or ATV into a landscaping tool with the Buyers Products Receiver Mount All Purpose Spreader. This spreader attaches to a 2 inch receiver hitch and it is capable of detaching quickly for on demand ease of use and has a spread width of up to 30 ft. The durable poly hopper gravity feed holds up to 15 gallons of free-flowing material such as salt, seed, feed, and fertilizer to handle all of your landscaping needs. The spreader has a sealed 12V motor and an adjustable shut-off feed gate so you control how much material is used. It comes with 8-1/2 feet of power cable with ON and OFF switch. The hopper includes a poly lid to protect materials from the elements.

PRICE
$399.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width18 in
Height45 in
Weight Capacity125 lbs
Weight57 lbs
Spread Width30 ft

Product Details

Assembly RequiredYes
TypeATV Spreader
Horsepower1/12 HP
ColorBlack
Spreader TypeTailgate
Spinner Type7.88" Poly
Mounting Location2" Hitch Receiver
Capacity1.56 ft³
Voltage12 V
MaterialPoly Hopper/Steel Frame
Manufacturers Part NumberUTVS16
Spreading MaterialRock Salt, Seed, Feed, Fertilizer
BrandBuyers Products

Warranty

Warranty1 yr