Test Tube with Attached White Screw Cap, 12 x 75mm (5mL), Polypropylene, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Globes popular 12 x 75mm test tubes are molded from premium grade polypropylene (PP) for impact strength and stability to common acids, alkalies, and solvents. They can withstand 3000 RPM during centrifugation and are autoclavable and freezable.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12X75mm |
Product Details
| Capacity | 5 mL ml |
| Closure Type | Screw cap |
| Material | CAP & TUBE: POLYPROPYLENE (PP) |
| Sterile | No |
| Package Quantity | 1000 |
| Manufacturers Part Number | 6148W |
| Cap Color Family | White |
| Brand | Globe Scientific |