Test Tube with Attached Red Screw Cap, 16 x 100mm (10mL), Polystyrene, Sterile, PP, 750/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These multipurpose screw cap test tubes are offered in polystyrene (PS) or polypropylene (PP) and suit a variety of applications.
PRICE
$529.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16X100mm |
Product Details
| Capacity | 10mL ml |
| Closure Type | Screw cap |
| Material | POLYSTYRENE (PS) |
| Sterile | Yes |
| Package Quantity | 750 |
| Manufacturers Part Number | 6152 |
| Cap Color Family | Red |
| Brand | Globe Scientific |