Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3134535

MPN #: T8842

MTC Bio™ Test/Culture Tube, Sterile, 17 x 100 mm, 14 ml Capacity, 10 Foam Racks of 50 Tubes

Product Description
MTC Bio™ new DuoClick™ tubes feature a unique, patent pending screw closure system. DuoClick tubes completely eliminate the excess force, splashing and general frustration of traditional snap-cap culture tubes. The advanced cap design includes two distinct positions for aerobic and anaerobic culturing (see flow-chart below). Just rotate the cap 1/4 turn to the first click to secure the cap in the aerobic position. Or, rotate it another 1/2 turn past the second click for a leakproof, airtight seal for anaerobic culturing. DuoClick tubes are available gamma sterilized, with screw caps attached, and in our exclusive ready-to- use rack packaging.

Features:
  • New patent pending screw-cap
  • Aerobic culturing at first click
  • Anaerobic after second click
  • Printed graduations
  • Flat, markable screw-cap


PRICE
$225.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height100 mm
Size17 x 100 mm
Diameter17 mm

Product Details

TypeTube
Capacity14 ml
SterileYes
Package Quantity500
DescriptionCulture Tube
ColorClear
Manufacturers Part NumberT8842
BrandMTC Bio