Kinesio® Tex Gold FP tape core properties remain for all Kinesio® Taping® specifications. Brings Nano-touch stimulation to epidermis and layers beneath. Mimics gentle human touch yet provides a more effective hold. Micro-grip deep set adhesive manufacturing process provides better grip and hold with less adhesive surface area. Higher grade cotton with more breathability. Features a new protected weave process for improved comfort. Hypoallergenic and latex free for all patient populations. Exclusively available to medical care professionals. 2" x 34 yds - Beige - Bulk Roll.
Kinesio® Tex Gold FP Kinesiology Tape, 2" x 34 yds, Beige, Bulk Roll
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1224 in |
| Width | 2 in |
| Weight | 2 lbs |
Product Details
| Style | Uncut |
| Type | Kinesiology Taping |
| Material | High Grade Cotton |
| Package Quantity | 1 Roll |
| Description | Kinesio® Tex Gold FP Kinesiology Tape |
| Color | Beige |
| Manufacturers Part Number | 24-4880 |
| Brand | Kinesio |
Warranty
| Warranty | 1 yr |