x

Take 15% off your entire order!

Offer applied at checkout

Truth Hardware TH 23019 9-1/2-Inch Single Arm Operator with Crank, Right Hand, White

Truth Hardware TH 23019 9-1/2-Inch Single Arm Operator with Crank, Right Hand, White

Item #: WBB2234936

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$54.95 up to 9% OFF

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Truth Hardware TH 23019 9-1/2-Inch Single Arm Operator with Crank, Right Hand, White

This single arm operator is constructed from die-cast and comes finished in white. It features a hardened steel worm gear and gear arm that are protected with corrosive resistant finish. This type of operator provides arm movement for a 90-degree window.

  • MANUFACTURERS PART NUMBER TH 23019
  • TYPE Window Operators
  • DESCRIPTION Truth Hardware 9-1/2-Inch Single Arm Operator with Crank Right Hand
  • BRAND Truth Hardware
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Diecast
  • COLOR FINISH White
  • WEIGHT LBS 1.17
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Truth Hardware TH 23019 9-1/2-Inch Single Arm Operator with Crank, Right Hand, White

Truth Hardware TH 23019 9-1/2-Inch Single Arm Operator with Crank, Right Hand, White

Item #: WBB2234936

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant