Williams® T/H Flat Curved End Pinch Bar 19-5/8"L x 7/8"W
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 19-5/8 |
| Weight | 2 lbs |
Product Details
| Type | Pinch Bar |
| Color | Black |
| Manufacturers Part Number | JHWC-83-TH |
| Tip Type | Curved |
| Brand | Williams |
Related Products
Features: Chrome plating provides increased protection from rust and corrosion Drive handles provide extra leverage with greater strength than ratchets Square drive slides on T-Handles for versatility Flex handle flex drive swivels 110° in either direction Spring and plunger socket retention
Features: Ball and spring socket retention Extension adapters offer convenience of extension and adapter in one tool Dial positions activate the meter along with two OFF positions for easy ON/OFF control Sleep mode allows the meter to turn off automatically to conserve battery life Analog bar graph helps visualize rapidly changing signals CULus 3111 agency approval insures the meter conforms to materials, components and testing set forth buy the agency for safety CATII 1,V and CAT III 6V rating positions it at the higher side of this safety rating for user selection criteria Built in tilt ...
Stanley® 55-045, Wonder Bar® II Pry Bar, 7" Long Forged, heat-treated one-piece steel construction for increased strength and durability. Bar has black finish to provide corrosion resistance. Yellow powder coated claw end for high visibility. Tear shaped, beveled nail slot specifically for pulling nails. Nail slots on claw ends with beveled edges for pulling nails and prying. Both claw ends are polished. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
Features: Chrome plating provides increased protection from rust and corrosion Drive handles provide extra leverage with greater strength than ratchets Speeder handle is ideal for fast turn down of fasteners All tools are professional quality, made of high-grade chrome vanadium steel Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
Features: Ball and spring socket retention Extension adapters offer convenience of extension and adapter in one tool Dial positions activate the meter along with two OFF positions for easy ON/OFF control Sleep mode allows the meter to turn off automatically to conserve battery life Analog bar graph helps visualize rapidly changing signals CULus 3111 agency approval insures the meter conforms to materials, components and testing set forth buy the agency for safety CATII 1,V and CAT III 6V rating positions it at the higher side of this safety rating for user selection criteria Built in tilt ...