M-D TH083 Sill Nosing, 69858, 72", Bronze
Write a Review
|
Questions & Answers (0)
Product Description
This durable aluminum sill nosing is designed to be installed under a threshold to protect the foundation or sill plate under the door.
PRICE
$71.95
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 4-1/2 in |
| Height | 1-1/2 in |
| Size | 4-1/2 x 1-1/2 x 72 in |
Product Details
| Material | Aluminum |
| Description | TH083 Sill Nosing |
| Color | Bronze |
| Manufacturers Part Number | 69858 |
| Brand | M-D Building Products |