M-D TH153 Bumper Threshold, 69709, 72", Bronze
Write a Review
|
Questions & Answers (0)
Product Description
M-D's bumper style threshold with built in vinyl seal made with heavy duty aluminum and vinyl design assures years of protection from the elements. Installing a threshold will help to seal out drafts from the bottom of your door. Helps make your home more energy efficient.
PRICE
$139.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 3-1/4 in |
| Height | 1 in |
| Size | 3-/14 x 1 x 72 in |
Product Details
| Includes | Screws |
| Material | Aluminum w/ Vinyl Seal |
| Description | TH153 Bumper Threshold |
| Color | Bronze |
| Manufacturers Part Number | 69709 |
| Brand | M-D Building Products |
Compliance & Certifications
| Certifications | UL & Fire |