M-D Deluxe Low Threshold W/Vinyl Seal, 09159, 72", Brite Gold
Write a Review
|
Questions & Answers (0)
Product Description
M-D's Deluxe model threshold with built in vinyl seal. Heavy duty aluminum and vinyl design assures years of protection from the elements. Installing a threshold will help to seal out drafts from the bottom of your door. A door sweep is recommended to be used for additional weatherproofing.
PRICE
$159.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/4 in |
| Height | 3/4 in |
| Size | 72L x 3-3/4W x 3/4H in |
Product Details
| Includes | Screws |
| Material | Aluminum w/ Vinyl Seal |
| Description | Deluxe Low Threshold W/Vinyl Seal |
| Color | Gold |
| Manufacturers Part Number | 09159 |
| Brand | M-D Building Products |