- Enjoy Lavazza Cold Brew, a smooth coffee with hints of cocoa and caramelized sugar
- Pack-to-cup brewing process, where nothing touches the ingredients other than water, ensures your drink does not taste like previous brews
- For single-serve use, Freshpacks stay completely sealed until the moment brewed, eliminating exposure to light, air and germs
- Our commitment to sustainability, innovative pouches are 100 percent recyclable through Terracycle
- Only compatible with the C300 + Chill and C600 + Refresh
FLAVIA® Cold Brew Ground Coffee, 0.26 oz. Pouch, Pack of 80
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 13-13/16 x 6-1/4 x 5-1/4 in |
| Size | 0.26 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Cold Brew |
| Package Quantity | 80 |
| Description | Cold Brew Ground Coffee Freshpack |
| Manufacturers Part Number | 48059 |
| For Use With | FLAVIA® C300 + Chill, C600 + Refresh |
| Grind Type | Ground |
| Coffee Roast Level | Dark |
| Brand | FLAVIA |