Ear Phone Connection Snake Covert Kit for Motorola Radios, EP603
Write a Review
|
Questions & Answers (0)
Product Description
The Snake Covert Kit is ideal for undercover operations. Never before has an earphone been so discrete. The Snake kit includes a low-profile highly sensitive microphone that covertly clips under a simple t-shirt, while the audio jack assumes a typical iPod style appearance. With your hands in your pocket, you can inconspicuously access the belt-clip PTT button. The Snake adapts to any look because of the "easy to conceal" features.
For Use With
MOTOROLA CLS SERIES, XTN SERIES, GP68, GP88, GP300, GP308, GP2000, GP2100, GP3188, GP3688, CP SERIES, CT SERIES, PO SERIES, P1225, P1225LS, P2000, PMR446, PRO400, PRO1150, PRO2150, PRO3150, MTH500, GTX, EP450/S, ECP100, BRP40, GTI, DTR SERIES, VL-50, LTS2000, RDU SERIES, RMU SERIES, SP SERIES, SV SERIES
For Use With
MOTOROLA CLS SERIES, XTN SERIES, GP68, GP88, GP300, GP308, GP2000, GP2100, GP3188, GP3688, CP SERIES, CT SERIES, PO SERIES, P1225, P1225LS, P2000, PMR446, PRO400, PRO1150, PRO2150, PRO3150, MTH500, GTX, EP450/S, ECP100, BRP40, GTI, DTR SERIES, VL-50, LTS2000, RDU SERIES, RMU SERIES, SP SERIES, SV SERIES
PRICE
$55.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Surveillance Convert Kit |
| Color | Black |
| Series | Snake |
| For Use With | Motorola Radios |
| Material | Polycarbonate/Metal |
| Description | Snake Covert Kit |
| Connection Style | 2-Pin |
| Package Quantity | 1 |
| Manufacturers Part Number | EP603 |
| Respirator Connection Type | 2-Pin |
| Radio Type | Motorola |
| Brand | Earphone Connection |
Warranty
| Warranty | 1 yr |