The Micro Soundis the first of its kind to incorporate a tiny speaker driver into our patent pending Fin Ultra Ambi dual sided flex ear tip. With traditional Acoustic Air Audio tubes there are many moving parts equating to more vulnerability, shorter life span and more wear and tear. Sound can diminish or not be heard at all due to impurities or sound bubbles created inside the tube. The Micro Sound 1A Tubeless Earpiece delivers clear audio with no obstruction or sound loss, just clean audio from the source all the way to your ear. The tiny speaker drive puts out 1350 Ohms providing enough output for high power radios with very little distortion. Includes small, medium and large size Fin Ultra Ambi ear tips for left or right ear fit and all day comfort fit.
Earphone Connection Micro Sound EP-MS1A-C Earpiece, 1A Tubeless, Listen Only, 3.5mm, Clear
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Earpiece |
| Color | Clear |
| Series | Micro Sound |
| For Use With | Speaker Microphone with 3.5mm Connection |
| Style | 3.5mm Connector |
| Material | Polycarbonate/Kevlar |
| Description | Tubeless Earpiece |
| Connection Style | 3.5 mm Connector |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-MS1A-C |
| Respirator Connection Type | 3.5 mm Connector |
| Brand | Earphone Connection |
Warranty
| Warranty | 1 yr |