Bird Barrier® The Defender® Vent Cover 6.5"L, Plastic, Brown
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 6-1/2 |
Product Details
| Material | Plastic |
| Color | Brown |
| Brand | Bird Barrier |
Related Products
The innovative design of the Pro-Cone® is ideal when a square shape is better suited to the entry port of a bird problem. It is designed with a built-in solid flange with mounting holes which allows for easy and fast installation. It can also be used with flexible vinyl flange, making it effective for virtually any surface application. The Pro-Cone® will not harm birds or bats but can successfully drive them from residential and commercial buildings. It will remove birds without attracting them back to the site. Simply find the entry point and place Pro-Cone®. Bats & birds simply go ...
Use BirdSlide™ on ledges, eaves, angle irons, I-beams and most "L" shaped ledges where total exclusion is the goal. BirdSlide™ is sold by the 15-foot case. Each case contains 3, five-foot sections. BirdSlide™ completely protects the ledge against all bird species; they simply can't get a grip and "slide" right off the ledge. When color matched to the structure, BirdSlide usually looks like it's a part of the building. It comes in gray or beige, but can be primed and painted to match any color. Easy to Install: For ledges six inches wide, the flat base simply glues to any ...
TowerGuard deters Gulls, Cormorants, Vultures, Osprey, Hawks and Owls and other large birds. It creates both a visual and physical barrier for railings and flat surfaces. Birds are looking for a low "cost of energy" perch that is easy and safe. As they view the Guard, they see that it takes away the perch and it is too small and unstable to land on. Features: Removable By pulling a simple pin, the posts can be easily removed from the bases. This allows for maintenance on antennas and railing where access is important. Material Made from the same plastic that the telecom industry uses for ...
TowerGuard deters Gulls, Cormorants, Vultures, Osprey, Hawks and Owls and other large birds. It creates both a visual and physical barrier for railings and flat surfaces. Birds are looking for a low "cost of energy" perch that is easy and safe. As they view the Guard, they see that it takes away the perch and it is too small and unstable to land on. Features: Removable By pulling a simple pin, the posts can be easily removed from the bases. This allows for maintenance on antennas and railing where access is important. Material Made from the same plastic that the telecom industry uses for ...
Tree-Shock™ was designed to have a unique, aesthetically-pleasing appearance. When the bird/animal's foot touches the positive and negatively-charged wires, it gets a shock that trains them to stay away. Where to Use: Tree branches Target Bird: All bird species, and other wildlife too Bird Pressure: All pressure levels Material: UV-Stabilized PVC and Stainless Steel Installation: Tubing is mounted using zip ties and nailed ties Installation Level: Somewhat involved Application: Easy to mount and connect using special ties that wrap around smaller branches that can also be attached to ...