Bird Barrier® The Defender® Vent Cover 6.5"L, Plastic, White
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 6-1/2 |
| Gauge | Steel: 18 Ga., Wire: 10 Ga. |
Product Details
| Material | Plastic |
| Color | White |
| Brand | Bird Barrier |
Related Products
Speedi-Grille White, Floor Vent Grille Vent Cover, 2" X 10" Now there is innovation in a Heating & Air register grilles. Are you tired of juggling tools & screws, especially on a ladder to install register grille covers. How difficult is it to try & install a HVAC register grille cover when you need three hands on only have two. Speedi-Grille is designed to install HANDS FREE You no longer have to hold grilles in place while trying start your trim mounting screws. Just slide your Speedi-Grille register grille cover in & the patent pending clip-design holds the Speedi-Grille in place ...
Speedi-Grille Storm Gray, Floor Vent Grille Vent Cover, 2" X 10" Speedi-Grille (Floor) is made in the USA out of a durable all steel construction with fan ½" shaped louvers. Louvers are designed with a rolled rib for maximum strength and rigidity. Opposed blade damper is standard on 4 in. widths. Parallel blade damper is standard on 6 in. widths and larger. A locking screw provision concealed beneath the floor for tamper proof settings. Speedi-Grille has a durable powder coat finish that provides years of maintenance free life.
Insulate your Hazmat Storage building to assist with temperature control and efficiencies of the building. Insulation package includes our standard R11 Insulation in Walls, Ceiling, and Explosion Relief Panel (If Taken) Also included are (2) 18" x 18" Adjustable Vents w/ Insulated Covers to seal off the passive vents Option to be taken with temperature control options. Customized building options and additional accessories must be purchased with building for manufacturer installation. Customer must approve drawing prior to production.
Speedi-Grille White Floor Vent Grille Vent Cover, 4" X 10" Now there is innovation in a Heating & Air register grilles. Are you tired of juggling tools & screws, especially on a ladder to install register grille covers. How difficult is it to try & install a HVAC register grille cover when you need three hands on only have two. Speedi-Grille is designed to install HANDS FREE! You no longer have to hold grilles in place while trying start your trim mounting screws. Just slide your Speedi-Grille register grille cover in & the patent pending clip-design holds the Speedi-Grille in place ...
Extra large NFA reduces number of vents required by 2/3 compared to standard 50" vent. Galvanized steel venturi. Industry-leading mesh screen protects against rodents, bird and insects. Suitable for up to 8/12 pitch. Easy to install. Base: 25" x 25". Opening: 15" diameter.