Bird Barrier® The Defender® Vent Cover 8"L, Plastic, Tan
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 8 |
Product Details
| Material | Plastic |
| Color | Tan |
| Brand | Bird Barrier |
Related Products
The innovative design of the Pro-Cone® is ideal when a square shape is better suited to the entry port of a bird problem. It is designed with a built-in solid flange with mounting holes which allows for easy and fast installation. It can also be used with flexible vinyl flange, making it effective for virtually any surface application. The Pro-Cone® will not harm birds or bats but can successfully drive them from residential and commercial buildings. It will remove birds without attracting them back to the site. Simply find the entry point and place Pro-Cone®. Bats & birds simply go ...
Mist nets have become the industry standard for live capture of birds in large buildings and are very effective if used correctly. Bird Barrier's Mist Nets are ultra fine black twine made into a 3/4" mesh that is nearly invisible to birds. They feature three horizontal pouches and tension lines for the ideal set. They are available in four sizes (7′ x 10′, 7′ x 20′, 8′ x 30′, and 8′ x 40′). The nets can be suspended between two poles for portability inside a facility, and can be bungee-corded to vertical supports (like shelving). New 19 foot telescoping poles that collapse down to just ...
Use BirdSlide™ on ledges, eaves, angle irons, I-beams and most "L" shaped ledges where total exclusion is the goal. BirdSlide™ is sold by the 15-foot case. Each case contains 3, five-foot sections. BirdSlide™ completely protects the ledge against all bird species; they simply can't get a grip and "slide" right off the ledge. When color matched to the structure, BirdSlide usually looks like it's a part of the building. It comes in gray or beige, but can be primed and painted to match any color. Easy to Install: For ledges six inches wide, the flat base simply glues to any ...
TowerGuard deters Gulls, Cormorants, Vultures, Osprey, Hawks and Owls and other large birds. It creates both a visual and physical barrier for railings and flat surfaces. Birds are looking for a low "cost of energy" perch that is easy and safe. As they view the Guard, they see that it takes away the perch and it is too small and unstable to land on. Features: Removable By pulling a simple pin, the posts can be easily removed from the bases. This allows for maintenance on antennas and railing where access is important. Material Made from the same plastic that the telecom industry uses for ...
High Reach Poles are multi-purpose, telescopic extension poles are ideal for use with spider web brushes, scrapers, brooms, Gotcha Sprayer Adapter, etc. Stiff, lightweight and durable anodized aluminum assures an easier-to-use pole that is well-balanced, yet offers maximum strength. Engineered using high-tensile alloy-drawn tubing with anodized finish that prevents oxidation and resists corrosion for longer product life. Each pole is provided with a comfortable non-slip safety grip.