Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bird Barrier

Model # :WBB3128319

MPN #: N8-PC05

Bird Barrier® Pro-Cone® Corner, Plastic, Clear, Pack of 6

Product Description
The innovative design of the Pro-Cone® is ideal when a corner shape is better suited to the entry port of a bird problem. It is designed with a built-in solid flange with mounting holes which allows for easy and fast installation. It can also be used with flexible vinyl flange, making it effective for virtually any surface application.

The Pro-Cone® will not harm birds or bats but can successfully drive them from residential and commercial buildings. It will remove birds without attracting them back to the site. Simply find the entry point and place Pro-Cone®. Bats & birds simply go through the opening of the Pro-Cone® and cannot re-enter once exiting. Once bats and birds are all out of the facility, the Pro-Cone® can be removed and the opening sealed off.

PRICE
$1,649.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

MaterialPlastic
ColorClear
BrandBird Barrier