Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bird Barrier

Model # :WBB3128139

MPN #: BS-FBG60

Bird Barrier® Bird-Shock® Flex-Track®, 50'L Roll, Tan

Product Description
This low-profile electrified track conforms to any architectural configuration. Flex-Track curves up and down, and side to side; and the stainless steel braid gently follows the UV-stabilized PVC base without wrinkling. Flex-Track comes in 50 ft. rolls. Each roll includes 11 Straight Connections and 9 Corner Connections(crimp style, not Quick connectors) and will accommodate normal applications. Where to Use: Any surface where total exclusion is the goal, and low visibility is key; parapets, roof peaks, beams, ledges.

  • Target Bird: All species
  • Bird Pressure: All pressure levels
  • Material: Ultra-violet stabilized flexible PVC, Stainless Steel Braid Strips and UV Resistant Bonded Polyester thread
  • Installation: Track glues to surface, electrical connectors allow current to flow from one track to the next
  • Installation Level: Somewhat involved

  • At only one-quarter of an inch high, and available in five different colors, Flex-Track is hard to see close-up, and invisible from a distance. It is not seen looking up from below The intermittent shock is memorable, but does not hurt the birds; it simply teaches them to stay away, long-term. Flexible and Adaptable: this low-profile electrified track conforms to any architectural configuration. Flex-Track curves up and down, and side to side; and the stainless steel braid gently follows the UV-stabilized PVC base without wrinkling.

    PRICE
    $229.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length50 ft
    Width1-1/2 in
    Height1/4 in
    Weight10.4 lbs
    Size50'

    Product Details

    MaterialPVC, Stainless Steel, Polyester
    ColorTan
    BrandBird Barrier