- Choose deep trays for added capacity or standard trays for chilling.
The Dome® Condiment Center
Write a Review
|
Questions & Answers (0)
Product Description
The Dome® Condiment Center makes food prep and condiment organization easy. The patented dome lid seals tight to keep foods fresh, yet rotates back for easy access. Use standard size trays to keep food chilled or deep trays for extra capacity. Snap–on caddies are available to replace handles for holding sticks, straws or spoons.
PRICE
$125.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 7-1/2 in |
| Height | 8-1/2 in |
| Compartment Size | 3 Pints in |
Product Details
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | BD4004 |
| Brand | San Jamar |