The Hanford Quad Post (With Support Brace), Ornate Base & E1 Economy Mailbox
Write a Review
|
Questions & Answers (0)
Product Description
Our Hanford mailbox post system is made from rust-free cast aluminum with a durable weather resistant powder coated finish. This QUAD post comes with support braces, a decorative Ornate base 7, four E1 economy rural mailboxes and mounting plate at top of post. E1 Economy mailboxes are made of galvanized steel with a smooth rust-resistant finish, steel latch and red aluminum flag. Post, support braces, mailboxes, mounting plate and base color: Black.
PRICE
$829.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 19 in |
| Height | 72 in |
| Weight | 39 lbs |
| Mailbox Dimensions (W x D x H) | 19" x 6-1/2" x 9" |
Product Details
| Assembly Required | Yes |
| Lock Type | Non-Locking |
| Type | Front Access |
| Color | Black |
| Series | Hanford |
| Style | E1 Economy Mailbox, Post w/Ornate Base & Support Brace |
| Mounting Location | Post Mounted (Included) |
| Material | Cast Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | HPWS4-700-E1 |
| Number of Mailboxes | 4 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |