Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




QualArc

Model # :WBB1449096

MPN #: HPWS4-000-LM

The Hanford Quad Post (With Support Brace), No Base & Lewiston Mailbox

Product Description
Our Hanford mailbox post system is made from rust-free cast aluminum with a durable weather resistant powder coated finish. This QUAD post (no decorative base) comes with support braces, four Lewiston mailboxes and mounting plate at top of post. The Lewiston mailboxes are made of cast aluminum and also feature a tough powder coat finish. Post, support braces, mailboxes, mounting plate and base color: Black.

PRICE
$1,549.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth20 in
Height72 in
Weight63 lbs
Mailbox Dimensions (W x D x H)20" x 8" x 10"

Product Details

Assembly RequiredYes
Lock TypeNon-Locking
TypeFront Access
ColorBlack
SeriesHanford
StyleLewiston Mailbox w/Post & Support Brace
Mounting LocationPost Mounted (Included)
MaterialCast Aluminum
Package Quantity1
Manufacturers Part NumberHPWS4-000-LM
Number of Mailboxes4
BrandQualArc

Warranty

Warranty1 yr