Ironclad® CCW2-03-M Cold Condition Waterproof 2 Gloves, 1 Pair, Black, Medium
Write a Review
|
Questions & Answers (0)
Product Description
A low profile, high dexterity glove for cold weather. The Cold Condition Waterproof affords exceptional warmth and dexterity in a waterproof design that's rugged and comfortable. Guaranteed waterproof and windproof. Ideal for any task where precision is desired in cold weather. Best uses include but are not limited to cold weather construction, ocean and airport operations, winter resort operations, equipment operation, transportation, hand & power tool use, cold storage, and hunting.
PRICE
$40.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-3/8 in |
| Size | M |
Product Details
| Type | Utility Work Gloves |
| Reflective Tape | No |
| Color | Black |
| Series | CCW2 |
| Back Material | Leather |
| Cuff Style | -- |
| Cut Resistant | Yes |
| Palm Material | Duraclad® Reinforced Palm |
| Closure Type | Elastic |
| Finger Style | Full Finger |
| Material | Nylon/Spandex |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | CCW2-03-M |
| Lining Material | Micro Fleece |
| Thumb Style | Wing |
| Waterproof | Yes |
| Cut Level | A2 |
| Brand | Ironclad |
Compliance & Certifications
| EN 388 | 3222 |