Lifepak® CR2 Replacement Battery, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® CR2 Lithium Battery is a replacement power source designed for use with the Lifepack® CR2 automated external defibrillator (AED). This lithium manganese dioxide (LiMnO₂) battery provides reliable power to support defibrillation and device operation during sudden cardiac arrest emergencies.
Engineered for long life and dependable performance, the battery supports the CR2 AED's automated readiness checks and power management systems to help ensure the device remains rescue-ready. The battery offers an installed standby life of up to four years, helping reduce maintenance requirements while supporting reliable AED readiness in critical situations.
Designed specifically for the Lifepack® CR2 AED, this replacement battery installs easily and includes replacement instructions. It is ideal for workplaces, schools, public facilities, healthcare environments, and public access defibrillation programs that rely on the Lifepack® CR2 AED for rapid response to sudden cardiac arrest.
Engineered for long life and dependable performance, the battery supports the CR2 AED's automated readiness checks and power management systems to help ensure the device remains rescue-ready. The battery offers an installed standby life of up to four years, helping reduce maintenance requirements while supporting reliable AED readiness in critical situations.
Designed specifically for the Lifepack® CR2 AED, this replacement battery installs easily and includes replacement instructions. It is ideal for workplaces, schools, public facilities, healthcare environments, and public access defibrillation programs that rely on the Lifepack® CR2 AED for rapid response to sudden cardiac arrest.
PRICE
$389.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 13 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Type | Battery |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 11141-000165 |
| Brand | Lifepak |