Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203766

MPN #: THL626

Thermal Transfer Labels, 3"W x 1-1/2"L, 3" Core, White, 6 Rolls/Case

Product Description
Recommended for product identification, shipping labels and most packaging applications.

Features:
  • Compatible with Zebra, Datamax, Sato and other thermal label printers
  • Bright white, matte coated facestock
  • Permanent pressure sensitive adhesive
  • Adheres well to corrugated cartons
  • Labels are wound out
  • Liners are perforated between labels except THL113
  • 3" diameter core
  • Ribbons required


PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2
Width3 in
Core Size3 in

Product Details

TypePerforated
Rolls per Case6
Labels per Roll4308
MaterialCoated Facestock
ColorWhite
Manufacturers Part NumberTHL626