ThermaShield creates a thermal buffer between your wires, hoses and cables and the high temperature environments surrounding them. ThermaShield is engineered by laminating an aluminized metallic heat shield to a layer of strong, tightly braided fiberglass insulation. This system provides superior protection from radiant heat by reflecting it away from sensitive electronics, wiring and hoses. The four styles of ThermaShield; Tube, Convoluted, Wrap and Flat provide a full range of solutions for any application. The Wrap and Flat products use a very aggressive, high temperature adhesive that eliminates the need for high-temp mylar tape or other adhesive. ThermaShield products will endure temperatures up to 1,200°F without delaminating, turning brittle or suffering adhesive failure. They are ideal in any situation where protection from radiant heat is a primary concern.
Techflex Thermashield Aluminized Fiberglass Tube 1.75" Dia., 100', Silver
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 50' |
| Diameter | 1-3/4" |
| Hose Outside Diameter | Non-Expandable in |
Product Details
| Type | High Temperature |
| Color | Silver |
| Series | Thermashield Tube |
| Brand | Techflex |
Compliance & Certifications
| Certifications | ROHS |
Related Products
Insultherm is an extremely high temperature resistant sleeve commonly used as thermal protection for wires, cables and hoses that are subjected to continuous and extreme high temperature environments, such as engine manifolds and exhaust systems. Insultherm is braided from fiberglass yarns and saturated with high temperature resins that improve the product's stability and minimize irritating fiberglass dusting during cutting and installation. The sleeving is tough and durable, maintaining its tight structure under extreme vibration, abrasion, mechanical stress and temperature variations. ...
Dura-Wrap is the answer to organizing and controlling wires, cables and hoses that are subjected to constant and extreme use. The flexible sleeve is made from tightly woven ballistic Nylon® with an aggressive, industrial strength hook and loop closure. Dura-Wrap is used on wires to keep them together, on hoses and cables to prevent abrasion damage or on chains to keep them from ruining expensive finished surfaces. Easy, cut and wrap installation reduces downtime and eliminates the need to disassemble existing components to install. DW is extremely flexible and easy to install over single ...
The tightly woven Nylon® makes Dura-Flex the perfect solution for hose & cable protection. The 45 mil wall thickness will protect cables, hoses and ropes from weather, sunlight and abrasion damage. When installed over uncoated cable or chains, DF will prevent scraping, chafing and contact damage to painted or other fragile surfaces. DF is resistant to chemicals, UV damage and rot, and is suitable for continuous outdoor use under all weather conditions. The flexible sleeving cuts with a scissor and the tight construction slides easily over any application.
Vantech Conduit 4 Chamber Tube Carrier w/Caps, Fits Cross Bars w/Channels,128" x 6" Aluminum, Silver
Vantech 128" x 6" Aluminum Conduit Carrier comes with a spring loaded rear hatch door w/lockable tabs for security to allow for transport of pipes and materials. This unit features a multi-compartment storage system. See picture for more detail.
CanDo® high quality latex resistive exercise tubing has been used in clinics for rehabilitation, conditioning and training since 1987. It has become a staple of many physical therapy and athletic training programs. CanDo® exercise tubing is an economic solution for upper and lower body exercise. It is lightweight, portable and durable. Effective when used alone, or with handles and anchors. Exercise tubing is color-coded according to resistance. Simply unroll desired length of exercise tubing and cut with scissors. CanDo® is licensed to use the Thera-Band® color sequence so resistance ...