Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vantech

Model # :WBB3091594

MPN #: CC-101S

Vantech Conduit 4 Chamber Tube Carrier w/Caps, Fits Cross Bars w/Channels,128" x 6" Aluminum, Silver

Product Description
Vantech 128" x 6" Aluminum Conduit Carrier comes with a spring loaded rear hatch door w/lockable tabs for security to allow for transport of pipes and materials. This unit features a multi-compartment storage system. See picture for more detail.

PRICE
$515.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length128
Width6 in
Height6 in
Weight30 lbs

Product Details

Assembly RequiredYes
Mounting LocationVehicle Roof
For Use with MakeUniversal
MaterialAluminum
ColorSilver
Manufacturers Part NumberCC-101S
BrandVantech