General purpose needle probe.
Features
- Temperature Range: -40°F to 500°F / (-40°C to 260°C)
Product Details
| Min Temperature | -40 °C |
| Includes | 48 Inch Extended And 12 Inch Retracted Cord, Type-K Thermocouple Mini Connector |
| Material | Polyurethane Outer Jacket |
| Description | Thermocouple Needle Probe |
| Application | Food Service |
| Manufacturers Part Number | 50335-K |
| Max Temperature | 500 °C |
| Brand | Cooper-Atkins |
Warranty
| Warranty | 1 yr |