Quincy Lab Thermometer Rubber Grommet
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 101-2204 |
| Type | Incubator Accessories |
| For Use With | Models 10-140, 10-180, 12-140, 12-180 |
| Material | Rubber |
| Color | Black |
| Brand | Quincy Lab |
Related Products
SHEL LAB® large-capacity incubators provide extra large capacities while minimizing the amount of floor space needed. The temperature in this large space is kept uniform by integrating a highly responsive microprocessor with an appropriately sized heating element. An independent secondary temperature controller offers the added security of over temperature protection. Ideal for sealed bottles, flasks, and other covered incubation vessels, our unique forced air circulation system creates a one-pass circulation pattern that provides both exceptional temperature uniformity and rapid heat ...
Quincy Lab 12-140 Acrylic See Through Door Analog Incubator, 2.0 Cu.Ft., 115V 235W The versatile 140 series incubators from Quincy Lab were custom-developed for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. For lab applications requiring a constant thermal environment, these units are ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming cabinet. Select from the economy of analog control or the accuracy and convenience of digital, from light-pressure thermal convection or ...
Quincy Lab 10-140E Acrylic See Through Door Digital Incubator, 0.7 Cu.Ft., 115V 120W The versatile 140 series incubators from Quincy Lab were custom-developed for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. For lab applications requiring a constant thermal environment, these units are ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming cabinet. Select from the economy of analog control or the accuracy and convenience of digital, from light-pressure thermal convection or ...
Quincy Lab 10-180AE Solid Steel Door Air Forced Digital Incubator, 0.7 Cu.Ft., 115V 200W The Quincy Lab 180 series incubators pick up where the 140 series leaves off as far as temperature range, increasing the upper limit to 200°F (93°C). This series of models were also developed for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. For lab applications requiring a constant thermal environment, these units are ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming ...
SHEL LAB® large-capacity incubators provide extra large capacities while minimizing the amount of floor space needed. The temperature in this large space is kept uniform by integrating a highly responsive microprocessor with an appropriately sized heating element. An independent secondary temperature controller offers the added security of over temperature protection. Ideal for sealed bottles, flasks, and other covered incubation vessels, our unique forced air circulation system creates a one-pass circulation pattern that provides both exceptional temperature uniformity and rapid heat ...