Thermoplastic Rubber Wall Base 4" x 48" Blue
Write a Review
|
Questions & Answers (0)
Product Description
Thermoplastic Rubber Wall Base 4-in x 48-in Blue
Roppe's unique blend of thermoplastic rubber and vinyl makes the 700 Series an attractive and economical choice for a variety of applications. With its moderate pricing, our 700 Series wall bases is an outstanding selection for any installation. This is extremely durable, attractive and moderately flexible for all your installation needs.
Roppe's unique blend of thermoplastic rubber and vinyl makes the 700 Series an attractive and economical choice for a variety of applications. With its moderate pricing, our 700 Series wall bases is an outstanding selection for any installation. This is extremely durable, attractive and moderately flexible for all your installation needs.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 1/8 in |
| Height | 4 in |
| Weight | 42 lbs |
| Thickness | 1/8 in |
Product Details
| Type | Wallbase |
| Color | Blue |
| Style | Coved |
| Material | Thermoplastic |
| Package Quantity | 30 |
| Description | Thermoplastic Rubber Wall Base |
| Manufacturers Part Number | 40C73P187 |
| Brand | Roppe |