DiversiTech® THHN Wire W/ Non Metallic Connectors , 3/4" x 4'
Write a Review
|
Questions & Answers (0)
Product Description
Liquid-tight flexible conduit system. A labor saving convenience kit for A/C unit hookup. Also use for heat pumps, refrigeration, hot tubs, swimming pools and outdoor lighting. Three distinct wire colors for ease of hook-up. 1 straight and 1 90° non-metallic connector. 90° connector is removable for straight connections. (Second straight connector not included.) U.L. and C.U.L Listed. This product is made in USA.
PRICE
$33.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 8 in |
| Height | 2 in |
| Weight | 2 lbs |
| Wire Gauge | 8 AWG |
Product Details
| Type | THHN Wire W/ Non Metallic Connectors 3/4" x 4' |
| Number of Conductors | 3 |
| Color | Black |
| Brand | Diversitech |
Compliance & Certifications
| Certifications | CUL, UL |