Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211082

MPN #: FPU-TN-45-OR

Vestil™ Thin Polyurethane Fork Tip Protector, 1/2"W x 5-5/8"L, Fork Pocket, Orange

Product Description
The fork tip protector is a quick and easy way to make forks safer in a variety of work environments. A durable construction is lightweight and compact for simple storage when not in use. The included nylon strap allows the user to secure the protector in place, for limited jostling during movement. Units are available in a thick and thin outer shell design.

Features:
  • Brightly colored for high visibility
  • Fits snug on fork tip for secure placement


PRICE
$99.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4 in
Width7-3/4 in
Height1-1/2 in
Weight5 lbs
Fork Length5-5/8 in
Fork Width1/2 in
Fork Thickness3/4 in

Product Details

Assembly RequiredNo
TypeFork Protectors
ColorOrange
MaterialPolyurethane
Package Quantity2
Manufacturers Part NumberFPU-TN-45-OR
BrandVestil

Warranty

Warranty90 Days Limited Warranty (Parts)