Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




E-Z Lok

Model # :T9FB3221835

MPN #: EZ-453-12

E-Z Lok™ Thread Repair Kit For Metal, Standard Wall, Stainless Steel, M12-1.75 x M16-2.0

Product Description
Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit. Standard kits include threaded inserts, drill, tap and drive-tool

Features:
  • Ideal for soft metals, like aluminum, cast iron, and magnesium
  • Easy to use solution for repairing or reinforcing tapped holes in metal
  • Everything needed for installation in a convenient kit
  • Ideal for soft metals, like aluminum, cast iron, and magnesium
  • Ideal for soft metals, like aluminum, cast iron, and magnesium
  • Kit Contains: (10) 453-12, (1x) 500-5, (1x) 360-3564, (1x) 571-M1620
Applications:
  • Soft metals: aluminum, cast iron, magnesium, etc.


PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM12 - 1.75

Product Details

TypeStandard Kit
Number of Pieces13
Country of OriginMade In USA
Includes(10) 453-12, (1x) 500-5, (1x) 360-3564, (1x) 571-M1620
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberEZ-453-12
BrandE-Z Lok