- Use with Fastpipe® Modular Compressed Air Blue or Green Aluminum Piping System
- 1-1/2" Threaded Female Adapter x 3/4" Female NPT
- Nylon base with fiberglass reinforcement
- Bite ring: Stainless Steel
- O-ring: Nitrile
Fastpipe® Threaded Female Adapter, 1-1/2" Reducing Union x 3/4" FNPT
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$41.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Hose Inside Diameter | 1-1/2 in |
Product Details
| Made in the USA | No |
| Material | Nylon |
| Description | Threaded Female Adapter |
| Color | Blue |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F4231 |
| PSI | 190 psi |
| Brand | Fastpipe |