- Use with the Fastpipe® Rigid Aluminum System
- 3" Fittings Are Black Aluminum Die Cast
Fastpipe® Threaded Male Adapter, 3/4" Pipe x 3/4" MNPT Nipple, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$22.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Hose Inside Diameter | 3/4 in |
Product Details
| Material | Nylon |
| Description | Threaded Male Adapter |
| Color | Yellow |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F1118 |
| PSI | 190 psi |
| Brand | Fastpipe |