Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Two-In-One Tap Wrenches-Tr-50 -For Tap 1/4" To 1/2"-Carded - Pkg Qty 5

Two-In-One Tap Wrenches-Tr-50 -For Tap 1/4" To 1/2"-Carded - Pkg Qty 5

Item #: WBB223766

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.00 ea.

Price: $80.00 / Pkg of 5

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed


Two-In-One Tap Wrenches

End of TR-50 wrench has 3/8" square drive to accommodate socket wrench or extension when desired. Designed for use with taps, reamers, screw extractors and other tools with a square shank.

Product Details

  • Type Two-In-One Tap Wrench
  • Package Quantity 5
  • Brand IRWIN Tools
  • Description TR - 50
  • Package Type Carded
  • Usage For Taps 1/4" to 1/2" (6mm to 12mm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Two-In-One Tap Wrenches-Tr-50 -For Tap 1/4" To 1/2"-Carded - Pkg Qty 5

Two-In-One Tap Wrenches-Tr-50 -For Tap 1/4" To 1/2"-Carded - Pkg Qty 5

Item #: WBB223766

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant