SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

T-Handle Tap Wrench-TR-1-1/2E -For Tap No. 12 to 5/16"-Bulk - Pkg Qty 5

T-Handle Tap Wrench-TR-1-1/2E -For Tap No. 12 to 5/16"-Bulk - Pkg Qty 5

Item #: WBB223773

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.25 ea.

Price: $56.25 / Pkg of 5

Save $2.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T-Handle Tap Wrench-TR-2E -For Tap 1/4" to 1/2"-Carded

T-Handle Tap Wrench-TR-2E -For Tap 1/4" to 1/2"-Carded

10-pc Spiral Extractor & Drill Bit Set in Metal Index

10-pc Spiral Extractor & Drill Bit Set in Metal Index

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

T-Handle Tap Wrench-TR-1E -For Tap No. 0 to 1/4"-Bulk - Pkg Qty 5

T-Handle Tap Wrench-TR-1E -For Tap No. 0 to 1/4"-Bulk - Pkg Qty 5

T-Handle Ratcheting Tap Wrench-12" Ratch. Tap Wrench For 1/4"-1/2"-Bulk - Pkg Qty 6

T-Handle Ratcheting Tap Wrench-12" Ratch. Tap Wrench For 1/4"-1/2"-Bulk - Pkg Qty 6

Two-In-One Tap Wrenches-Tr-50 -For Tap 1/4" To 1/2"-Carded - Pkg Qty 5

Two-In-One Tap Wrenches-Tr-50 -For Tap 1/4" To 1/2"-Carded - Pkg Qty 5

Import T-Handle Tap Wrench - 1/2" Capacity

Import T-Handle Tap Wrench - 1/2" Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

29 Pc. HSS Import Black Oxide Jobbers Drill Set

29 Pc. HSS Import Black Oxide Jobbers Drill Set

Stanley 91-541 8 Piece Cushion Grip Screwdriver Set

Stanley 91-541 8 Piece Cushion Grip Screwdriver Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IRWIN VISE-GRIP® 1502L3 9LN The Original™ 9" Long Nose Locking Plier

IRWIN VISE-GRIP® 1502L3 9LN The Original™ 9" Long Nose Locking Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Tap & Drill Sets, HSS Hand Taps in Metal Index, 18 Pc. Metric Set

Tap & Drill Sets, HSS Hand Taps in Metal Index, 18 Pc. Metric Set

Tap & Drill Sets, HSS in Metal Index, 18 Pc. Set National Coarse

Tap & Drill Sets, HSS in Metal Index, 18 Pc. Set National Coarse

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fowler 52-437-000-0 1/8" Parallel Set - 10 Pair

Fowler 52-437-000-0 1/8" Parallel Set - 10 Pair


T-Handle Tap Wrenches

Designed for use with taps, reamers, screw extractors and other tools with a square shank. Adjusted and tightened to size by twisting knurled nut.

Product Details

  • Type T-Handle Tap Wrench
  • Brand IRWIN Tools
  • Package Quantity 1
  • Description TR - 1-1/2E
  • Package Type Bulk
  • Manufacturers Part Number 12415
  • Usage For Taps No. 12 to 5/16"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T-Handle Tap Wrench-TR-1-1/2E -For Tap No. 12 to 5/16"-Bulk - Pkg Qty 5

T-Handle Tap Wrench-TR-1-1/2E -For Tap No. 12 to 5/16"-Bulk - Pkg Qty 5

Item #: WBB223773

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant