Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M-Matic

Model # :WBB3220090

MPN #: 7000056828

3M-Matic™ Three Flap Folder Attachment For Case Sealer 200a, 7000a & 8000a

Product Description
3M-Matic™ Case Sealer Three Flap Folder Kit is a case sealer attachment kit that assists with folding flaps as the case approaches the tape heads. We designed this three flap folding kit so the operator can simply fold the back flap and push the case into the sealer. The kit folds the other three flaps at speed, helping to improve productivity.

Helps Fold Flaps for Fast Packaging
3M-Matic™ Case Sealer Three Flap Folder Kit is an attachment kit for semi-automatic adjustable 3M-Matic™ Case Sealers that speeds up the sealing process. The case sealer folder attachment mounts over the front of a 3M-Matic™ Case Sealer infeed for easy upgrade of existing machines. This rugged, durable attachment assists the operator by pre-folding the front and side flaps of regular slotted containers so the operator only has to fold the back flap and push the box. This three flap folder kit is designed for 3M-Matic™ Case Sealer 200a, 7000a and 8000a.

Highlights:
  • Rugged construction for durability
  • Can enhance the functionality of 3M-Matic™ Case Sealers
Recommended Applications:
3M-Matic™ Case Sealer Three Flap Folder Kit assists in 3M-Matic™ case sealing operations across a wide range of industries, including:
  • Food and beverage
  • Medical devices
  • Pharmaceutical
  • Electronics
  • Manufacturing and distribution centers
Enhance Productivity and Efficiency
3M™ offers a variety of 3M-Matic™ Case Sealer Accessories, from common designs to unique attachments, which enhance productivity and efficiency of case sealing operations. With the 3M-Matic™ Case Sealer Three Flap Folder Kit, you'll benefit from a design that helps to speed the sealing process and deliver consistent sealing results.

PRICE
$829.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number7000056828
TypeThree Flap Folder Attachment
For Use With200a, 7000a and 8000a
Package Quantity1
ColorGray
Brand3M-Matic