Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M-Matic

Model # :WBB3162913

MPN #: 7100303523

3M-Matic™ Infeed/Exit Platform For Adjustable Case Sealer 8000asb

Product Description
3M-Matic™ Infeed/Exit Platform for 3M-Matic™ Case Sealer 8000asb can be installed on the infeed or exit end of the 3M-Matic™ Case Sealer 8000asb (item# WBB3162886) to facilitate case flow. It can also be used to provide additional platform surface for your packaging operation before sealing.

Features:
  • It features ball bearing rollers for smooth and easy movement
  • The stainless steel frame resists corrosion and easily bolts to 3M-Matic™ Case Sealer 8000asb
  • The infeed conveyor creates a packing area prior to the box being sealed, this saves floor space in a packaging line
  • The conveyor can be added to either the infeed or exit of the case sealer, it facilitates case flow and provides a transition between packaging stages


PRICE
$859.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number7100303523
TypeConveyor
For Use With3M-Matic 8000asb
Package Quantity1
Brand3M-Matic