Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Screenflex

Model # :WBB2332776

MPN #: BFSL683-DM

Screenflex 3 Panel Light-Duty Portable Room Divider, 6'5"H x 5'9"W, Fabric Color: Rose

Product Description
Screenflex Portable Room Dividers are the world's highest quality portable walls and can help you make much better use of your facility, time and budget. Simply roll them into position and set up the tackable sound absorbing panels in seconds. The temporary walls can be used as classroom partitions, to create training rooms, for art display, or simply to divide any open area in any room. Churches and other housed of worship use the portable partitions for Sunday School along with other programs. Managers of corporations, government buildings and facilities in the hospitality industry, all use Screenflex Folding Partition Walls to help manage their valuable floor space in an economical attractive fashion. Quality built to last here in the USA. No Assembly Required.

Features:
  • Sound Absorbing Panels: Each 3/4-inch-thick panel is made of a closed-cell honeycomb core for maximum sound absorption. Followed by two layers of environmentally friendly insulation to absorb ambient noise. The panel is then covered in 76% recycled fabric to reduce noise by up to 55%. A steel frame surrounds the entire panel for added strength.
  • Tackable Fabric Panels: Like a bulletin board, you can pin, staple, or tack items directly onto the panels. Screenflex Room Dividers are constructed using 3/4-inch-thick panels made out of a closed-cell honeycomb core covered with two layers of fiberglass insulation overlayed with stitch-bonded polyester fabric to provide you with years of dependable use.
  • Full-Length Hinges: Metal Full-Length Hinges connect acoustical panels, top to bottom, to provide strength and stability.
  • Low Profile End Frame: This low lying end support provides all the stability you need when using your divider for light use applications.
  • Manually Adjustable Casters: Adjusting the height of your divider is as easy as a twist of your wrist. Manually adjusting the casters allows you to achieve just the right height for your divider.


PRICE
$669.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
669.00
Buy 11 units - 20 units
639.00Save $30.00 (4%)
Buy 21+ units
619.00Save $50.00 (7%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width69 in
Height77 in
Weight55 lbs
Thickness3/4 in

Product Details

Assembly RequiredYes
Number of Panels3
TypeFolding Room Divider
Frame Color FamilyBlack
ColorRose
StyleFolding & Mobile
Mobile or StationaryMobile
MaterialFabric
DescriptionLight Duty Divider
FeaturesFull Fabric
Frame MaterialMetal
Manufacturers Part NumberBFSL683-DM
WindowNo
BrandScreenflex

Warranty

Warranty3 yr